25X37X7 CRW1 R
Description
CRSEAL 25X37X7 CRW1 R SGL LIP SEAL ; 0.984MM SHAFT DIA 37MM HOUSING BORE
Part # 25X37X7 CRW1 R
BDI # 1242315
Features
Housing Bore - Millimeter:
37
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.457
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187537
15X37X6TC-BX
Description
15X37X6TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 75005885
BDI # 880434
Features
Housing Bore - Millimeter:
37
Nominal Width - Millimeter:
6
Housing Bore - Inch:
1.457
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.236
Shaft Diameter - Inch:
0.591
Shaft Diameter - Millimeter:
15
Inch - Metric:
Metric
Global Part Number GPN:
636866
20X37X7TC-BX
Description
20X37X7TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 75008904
BDI # 881138
Features
Housing Bore - Millimeter:
37
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.457
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
20
Inch - Metric:
Metric
Global Part Number GPN:
635618
25X37X5TC-BX
Description
25X37X5TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 75010764
BDI # 881663
Features
Housing Bore - Millimeter:
37
Nominal Width - Millimeter:
5
Housing Bore - Inch:
1.457
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.197
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
Global Part Number GPN:
636813
25X37X7TC-BX
Description
25X37X7TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 75010776
BDI # 881668
Features
Housing Bore - Millimeter:
37
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.457
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
Global Part Number GPN:
635744