12339 / 1.25X1.75X0.25 CRWA5 V
Description
CRSEAL 12339 / 1.25X1.75X0.25 CRWA5 V ; DBL LIP SEAL
Part # 12339
BDI # 1242535
Features
Housing Bore - Millimeter:
44.45
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181413
13514 / 1.375X1.75X0.25 CRW1 R
Description
CRSEAL 13514 / 1.375X1.75X0.25 CRW1 R ; SGL LIP SEAL
Part # 13514
BDI # 1242655
Features
Housing Bore - Millimeter:
44.45
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181834
12360 / 1.25X1.75X0.25 CRWA5 R
Description
CRSEAL 12360 / 1.25X1.75X0.25 CRWA5 R ; DBL LIP SEAL
Part # 12360
BDI # 1242539
Features
Housing Bore - Millimeter:
44.45
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181418
12425 / 1.25X1.75X0.252 HMS4 V
Description
CRSEAL 12425 / 1.25X1.75X0.252 HMS4 V ; SGL LIP SEAL
Part # 12425
BDI # 22779207
Features
Housing Bore - Millimeter:
44.45
Nominal Width - Millimeter:
6.401
Housing Bore - Inch:
1.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.252
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
13509 / 1.375X1.75X0.197 HM14 V
Description
CRSEAL 13509 / 1.375X1.75X0.197 HM14 V ; NON-RETURNABLE SGL LIP SEAL
Part # 13509
BDI # 1241682
Features
Housing Bore - Millimeter:
44.45
Nominal Width - Millimeter:
5.004
Housing Bore - Inch:
1.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181827