35X47X7 HMS5 V
Description
CRSEAL 35X47X7 HMS5 V SGL LIP SEAL ; 1.378MM SHAFT DIA 47MM HOUSING BORE
Part # 35X47X7 HMS5 V
BDI # 1256782
Features
Housing Bore - Millimeter:
47
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607589
25X47X7 HMS5 RG
Description
CRSEAL 25X47X7 HMS5 RG SINGLE LIP SEAL
Part # 25X47X7 HMS5 RG
BDI # 1414831
Features
Housing Bore - Millimeter:
47
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607013
30X47X7 HMS5 RG
Description
CRSEAL 30X47X7 HMS5 RG SINGLE LIP SEAL ; 1.181MM SHAFT DIA 47MM HOUSING BORE
Part # 30X47X7 HMS5 RG
BDI # 1256758
Features
Housing Bore - Millimeter:
47
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607298
30X47X8 HMSA10 RG
Description
CRSEAL 30X47X8 HMSA10 RG DBL LIP SEAL ; NITRILE
Part # 30X47X8 HMSA10 RG
BDI # 1257800
Features
Housing Bore - Millimeter:
47
Nominal Width - Millimeter:
8
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607301
28X47X7 HMS5 RG
Description
CRSEAL 28X47X7 HMS5 RG SINGLE LIP SEAL ; 1.102MM SHAFT DIA 47MM HOUSING BORE
Part # 28X47X7 HMS5 RG
BDI # 1414836
Features
Housing Bore - Millimeter:
47
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.102
Shaft Diameter - Millimeter:
28
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607185