14864 / 1.5X2.062X0.313 CRW1 R
Description
CRSEAL 14864 / 1.5X2.062X0.313 CRW1 R ; SGL LIP SEAL
Part # 14864
BDI # 1242844
Features
Housing Bore - Millimeter:
52.375
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.062
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182293
11878 / 1.188X2.062X0.25 CRW1 R
Description
CRSEAL 11878 / 1.188X2.062X0.25 CRW1 R ; SGL LIP SEAL
Part # 11878
BDI # 1413999
Features
Housing Bore - Millimeter:
52.375
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.062
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.188
Shaft Diameter - Millimeter:
30.175
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181257
12530 / 1.25X2.062X0.438 CRWH1 R
Description
CRSEAL 12530 / 1.25X2.062X0.438 CRWH1 R ; SGL LIP SEAL
Part # 12530
BDI # 1242568
Features
Housing Bore - Millimeter:
52.375
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
2.062
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
181496
Features
Housing Bore - Millimeter:
52.375
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.062
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
634911
132062TC-BX
Description
132062TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 75020171
BDI # 879938
Features
Housing Bore - Millimeter:
52.375
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.062
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Global Part Number GPN:
635993