45X60X8 CRW1 V
Description
CRSEAL 45X60X8 CRW1 V SGL LIP SEAL ; 1.772MM SHAFT DIA 60MM HOUSING BORE
Part # 45X60X8 CRW1 V
BDI # 1243174
Features
Housing Bore - Millimeter:
60
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.362
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183137
30X60X8 CRW1 R
Description
CRSEAL 30X60X8 CRW1 R SGL LIP SEAL ; 1.181MM SHAFT DIA 60MM HOUSING BORE
Part # 30X60X8 CRW1 R
BDI # 1242495
Features
Housing Bore - Millimeter:
60
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.362
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181179
38X60X8 CRW1 V
Description
CRSEAL 38X60X8 CRW1 V SGL LIP SEAL ; 1.496MM SHAFT DIA 60MM HOUSING BORE
Part # 38X60X8 CRW1 V
BDI # 1242814
Features
Housing Bore - Millimeter:
60
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.362
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.496
Shaft Diameter - Millimeter:
38
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182227
40X60X8 CRW1 R
Description
CRSEAL 40X60X8 CRW1 R SGL LIP SEAL ; 1.575MM SHAFT DIA 60MM HOUSING BORE
Part # 40X60X8 CRW1 R
BDI # 1242959
Features
Housing Bore - Millimeter:
60
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.362
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182622
38X60X8 CRW1 R
Description
CRSEAL 38X60X8 CRW1 R SGL LIP SEAL ; 1.496MM SHAFT DIA 60MM HOUSING BORE
Part # 38X60X8 CRW1 R
BDI # 1414029
Features
Housing Bore - Millimeter:
60
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.362
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.496
Shaft Diameter - Millimeter:
38
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182226