15624 / 1.563X2.465X0.374 CRWA1 P

COMPARE

15624 / 1.563X2.465X0.374 CRWA1 P

Description
CRSEAL 15624 / 1.563X2.465X0.374 CRWA1 P ; DBL LIP SEAL

SKF

Part # 15624

BDI # 1243026

Features

Housing Bore - Millimeter: 62.611
Nominal Width - Millimeter: 9.5
Housing Bore - Inch: 2.465
Solid or Split Seal: Solid
Lip Material: Polyacrylate

Shaft Diameter - Inch: 1.563
Shaft Diameter - Millimeter: 39.7
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 603320

Price Inventory : Available to order
$ 12.47 / each QTY