Features
Housing Bore - Millimeter:
65.075
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.562
Solid or Split Seal:
Solid
Lip Material:
PTFE
Shaft Diameter - Inch:
1.812
Shaft Diameter - Millimeter:
46.025
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | Clamped Design | Hydrodynamic Lip-CW
Global Part Number GPN:
634593
Features
Housing Bore - Millimeter:
65.075
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.562
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.88
Shaft Diameter - Millimeter:
47.752
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose
Global Part Number GPN:
635507
Features
Housing Bore - Millimeter:
65.075
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
2.562
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.812
Shaft Diameter - Millimeter:
46.025
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
634462
18546 / 1.875X2.562X0.313 CRWA1 V
Description
CRSEAL 18546 / 1.875X2.562X0.313 CRWA1 V ; DBL LIP SEAL
Part # 18546 / 1.875X2.562X0.313 CRWA1 V
BDI # 1245074
Features
Housing Bore - Millimeter:
65.075
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.562
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183356
17146 / 1.719X2.562X0.5 HM18 R
Description
CRSEAL 17146 / 1.719X2.562X0.5 HM18 R ; SGL LIP SEAL
Part # 17146 / 1.719X2.562X0.5 HM18 R
BDI # 1244048
Features
Housing Bore - Millimeter:
65.075
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.562
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.719
Shaft Diameter - Millimeter:
43.663
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case | U-Shaped Shell
Global Part Number GPN:
604133