26239 / 2.625X3.623X0.46 HMSA24 V
Description
CRSEAL 26239 / 2.625X3.623X0.46 HMSA24 V ; DBL LIP SEAL
Part # 26239
BDI # 1248964
Features
Housing Bore - Millimeter:
92.024
Nominal Width - Millimeter:
11.684
Housing Bore - Inch:
3.623
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case | T-Shaped Shell | Protective Collar
Global Part Number GPN:
604138
26260 / 2.625X3.623X0.25 HM21 R
Description
CRSEAL 26260 / 2.625X3.623X0.25 HM21 R ; SGL LIP SEAL
Part # 26260
BDI # 1248968
Features
Housing Bore - Millimeter:
92.024
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
3.623
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case | U-Shaped Shell
Global Part Number GPN:
604855
29218 / 2.938X3.623X0.375 CRW1 R
Description
CRSEAL 29218 / 2.938X3.623X0.375 CRW1 R ; SGL LIP SEAL
Part # 29218
BDI # 1249420
Features
Housing Bore - Millimeter:
92.024
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.623
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.938
Shaft Diameter - Millimeter:
74.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184947
25076 / 2.5X3.623X0.375 CRWA1 V
Description
CRSEAL 25076 / 2.5X3.623X0.375 CRWA1 V ; DBL LIP SEAL
Part # 25076
BDI # 1243775
Features
Housing Bore - Millimeter:
92.024
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.623
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184514
26237 / 2.625X3.623X0.375 CRW1 R
Description
CRSEAL 26237 / 2.625X3.623X0.375 CRW1 R ; SGL LIP SEAL
Part # 26237
BDI # 1243824
Features
Housing Bore - Millimeter:
92.024
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.623
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184644