28669 / 2.875X3.751X0.375 CRWA1 R
Description
CRSEAL 28669 / 2.875X3.751X0.375 CRWA1 R ; DBL LIP SEAL
Part # 28669
BDI # 1414142
Features
Housing Bore - Millimeter:
95.25
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.875
Shaft Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603319
28670 / 2.875X3.751X0.375 CRWA1 V
Description
CRSEAL 28670 / 2.875X3.751X0.375 CRWA1 V ; DBL LIP SEAL
Part # 28670
BDI # 1249336
Features
Housing Bore - Millimeter:
95.25
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.875
Shaft Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184897
26284 / 2.625X3.751X0.375 CRWA1 R
Description
CRSEAL 26284 / 2.625X3.751X0.375 CRWA1 R ; DBL LIP SEAL
Part # 26284
BDI # 1243826
Features
Housing Bore - Millimeter:
95.25
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604705
5961 H5L16
Description
5961 H5L16 ROTARY LIP SEAL ; NON-RETURNABLE FKM LUP 3.000 3.750
Part # 5961 H5L16
BDI # 18225082
Features
Housing Bore - Millimeter:
95.25
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
5961 H1L5
Description
5961 H1L5 ROTARY LIP SEAL ; NON-RETURNABLE NBR LUP 3.000 3.750
Part # 5961 H1L5
BDI # 18225080
Features
Housing Bore - Millimeter:
95.25
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch