30007 / 3X3.751X0.452 HMSA25 V

COMPARE

30007 / 3X3.751X0.452 HMSA25 V

Description
CRSEAL 30007 / 3X3.751X0.452 HMSA25 V ; LIP SEAL

SKF

Part # 30007

BDI # 1249608

Features

Housing Bore - Millimeter: 95.275
Nominal Width - Millimeter: 11.481
Housing Bore - Inch: 3.751
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 3
Shaft Diameter - Millimeter: 76.2
Inch - Metric: Inch
Other Features: Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 603974

Price Inventory : Available to order
$ 26.37 / each QTY