28754 / 2.875X3.876X0.61 HMSHA16 V
Description
CRSEAL 28754/ 2.875X3.876X0.61 HMSHA16 V ; 2.875X3.876X0.61 HMSHA16 V
Part # 28754
BDI # 1249345
Features
Housing Bore - Millimeter:
98.45
Nominal Width - Millimeter:
15.494
Housing Bore - Inch:
3.876
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.875
Shaft Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Other Features:
With Inner Case
Global Part Number GPN:
605158
29262 / 2.938X3.876X0.375 CRWHA1 V
Description
CRSEAL 29262/ 2.938X3.876X0.375 CRWHA1 V ; DBL LIP SEAL
Part # 29262
BDI # 1249426
Features
Housing Bore - Millimeter:
98.45
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.876
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.938
Shaft Diameter - Millimeter:
74.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184953
27452 / 2.75X3.876X0.433 CRWHA1 P
Description
CRSEAL 27452 / 2.75X3.876X0.433 CRWHA1 P ; DBL LIP SEAL
Part # 27452
BDI # 1243873
Features
Housing Bore - Millimeter:
98.45
Nominal Width - Millimeter:
10.998
Housing Bore - Inch:
3.876
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.75
Shaft Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184758
28746 / 2.875X3.876X0.438 CRWHA1 R
Description
CRSEAL 28746/ 2.875X3.876X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 28746
BDI # 1243924
Features
Housing Bore - Millimeter:
98.45
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.876
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.875
Shaft Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184904
27467 / 2.75X3.876X0.438 CRWA1 R
Description
CRSEAL 27467 / 2.75X3.876X0.438 CRWA1 R ; DBL LIP SEAL
Part # 27467
BDI # 1243874
Features
Housing Bore - Millimeter:
98.45
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.876
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.75
Shaft Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603380