Page 1 of 26

Next

Compare
9S 1-1/8

COMPARE

9S 1-1/8

Description
9S 1-1/8 COUPLING HUB

TB WOODS

Part # 9S118

BDI # 983461

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 61.112
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 1800 | Hytrel 7200In-Lbs

Price Inventory : In stock
$ 75.77 / each QTY
5S 3/4

COMPARE

5S 3/4

Description
5S 3/4 SLEEVE CPLG FLANGE ; 3/4" BORE 3-1/4" OD 1-7/8" HUB

MARTIN SPROCKET & GR

Part # 5S 3/4

BDI # 621140

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 47.625
Coupling Type: Elastomeric Coupling
Torque: TPR 240In-Lbs

Price Inventory : In stock
$ 21.28 / each QTY
5S 1-1/8

COMPARE

5S 1-1/8

Description
5S 1-1/8 COUPLING HUB

TB WOODS

Part # 5S118

BDI # 983336

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 34.138
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 47.625
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 240In-Lbs

Price Inventory : In stock
$ 22.91 / each QTY
9S 1-3/8

COMPARE

9S 1-3/8

Description
9S 1-3/8 COUPLING HUB

TB WOODS

Part # 9S138

BDI # 988156

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 61.112
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 1800 | Hytrel 7200In-Lbs

Price Inventory : In stock
$ 75.77 / each QTY
7S 1-1/2

COMPARE

7S 1-1/2

Description
7S 1-1/2 COUPLING HUB

TB WOODS

Part # 7S112

BDI # 991563

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 46.838
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 71.45
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 725 | Hytrel 2875In-Lbs

Price Inventory : In stock
$ 37.89 / each QTY