370199A
Description
370199A OIL SEAL ; 2.3594" SHAFT 3.9520" OD 0.5750" WD
Part # 370199A
BDI # 1338394
Features
Housing Bore - Millimeter:
100.025
Nominal Width - Millimeter:
14.605
Housing Bore - Inch:
3.938
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.575
Shaft Diameter - Inch:
2.359
Shaft Diameter - Millimeter:
59.919
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
171.425
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
6.749
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
5.5
Shaft Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
635530
Features
Housing Bore - Millimeter:
82.575
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.251
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
200201
100495
Description
100495 OIL SEAL ; 3.003" SHAFT DIA 3.761" OD 0.420" WD
Part # 100495
BDI # 1309922
Features
Housing Bore - Millimeter:
95.529
Nominal Width - Millimeter:
10.668
Housing Bore - Inch:
3.761
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.42
Shaft Diameter - Inch:
3.003
Shaft Diameter - Millimeter:
76.276
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
136.474
Nominal Width - Millimeter:
14.478
Housing Bore - Inch:
5.373
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.375
Shaft Diameter - Millimeter:
111.125
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | External Lip | With Inner Case | External Bore | For Slow Speed Applications
Global Part Number GPN:
635584