SV3100-5FU

COMPARE

SV3100-5FU

Description
SV3100-5FU SOLENOID VALVE ; 5 PORT 4 WAY/2 POSITION 24VDC

SMC

Part # SV3100-5FU

BDI # 17864017

Features

Port Type: Not Available
Number of Ports/Way: 5 Port | 4 Way
Valve Type: Solenoid
Actuation: Solenoid - Air Pilot | Air Pilot Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: Internal Pilot | With Light/Surge Voltage Suppressor
Overall Length - Inch: 4.563
Voltage: 24 VDC

Price Inventory : In stock
$ 73.63 / each QTY