11172 / 1.125X1.828X0.25 CRW1 V

COMPARE

11172 / 1.125X1.828X0.25 CRW1 V

Description
CRSEAL 11172 / 1.125X1.828X0.25 CRW1 V ; SGL LIP SEAL

SKF

Part # 11172

BDI # 1239389

Features

Housing Bore - Millimeter: 46.431
Nominal Width - Millimeter: 6.35
Housing Bore - Inch: 1.828
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 1.125
Shaft Diameter - Millimeter: 28.575
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 180982

Price Inventory : Available to order
$ 14.11 / each QTY