51249

COMPARE

51249

Description
51249 SPIN-ON HYDRAULIC FILTER ; ENHANCED CELLULOSE 3.663" OD 16GPM

WIX

Part # 51249

BDI # 18435073

Features

Thread Size: 1"-12
Inch - Metric: Inch
Other Features: 2/20 = 6/19 Beta Ratio | Full Flow | Closed Outer Diameter Bottom | Case Windrower/Sullair Compressor Application
Overall Height - Inch: 5.5
Overall Height - Millimeter: 139.7

Product Type: Spin-On Hydraulic Filter

Price Inventory : Available to order
$ 24.47 / each QTY