300Q140LR20

COMPARE

300Q140LR20

Description
300Q140LR20 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325

MORSE INDUSTRIAL

Part # XH1175

BDI # 350863

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 87.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 76.2
Other Features: Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN: 365228
Mounting Method: Direct Mounted
Overall Length - Inch: 10.17

Price Inventory : Available to order
$ 1,149.12 / each QTY