1LE1023-1DC42-2AA4

COMPARE

1LE1023-1DC42-2AA4

Description
1LE1023-1DC42-2AA4 AC MOTOR ; 230/400/460V 50/60HZ 15HP 6P

INNOMOTICS

Part # 1LE10231DC422AA4

BDI # 21456801

Features

Enclosure: IP55
Shaft Diameter - Inch: 1.654
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 42

Base to Center of Shaft - Millimeter: 160
Inch - Metric: Metric
Horse Power: 15HP
Other Features: Aluminum Frame
Mounting Method: B3 Face | Foot Mounted

Price Inventory : Available to order
$ 2,881.39 / each QTY