PHP 5-5V590-SK

COMPARE

PHP 5-5V590-SK

Description
PHP 5-5V590-SK POWER TRANSM PULLEY ; NON-RETURNABLE

SKF

Part # PHP 5-5V590-SK

BDI # 1283641

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.9
Outside Diameter - Millimeter: 149.86
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Mounting Method: Bushed
Belt Series: 5V
Bushing Size: SK
Number of Grooves: 5

Price Inventory : Available to order
Loading Price
QTY
W328M35QT

COMPARE

W328M35QT

Description
W328M35QT TIMING BELT SPROCKET ; 32T 35MM W QT POWERCHAIN

TB WOODS

Part # W328M35

BDI # 21986151

Features

Pitch Diameter - Inch: 3.208
Flange Outside Diameter - Millimeter: 89.916
Inch - Metric: Metric
Outside Diameter - Inch: 3.158
Face Width - Millimeter: 36.271

Face Width - Inch: 1.428
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QT Power Chain Belt Style | QD Bushing | Solid Style
Global Part Number GPN: 578151
Pitch Diameter - Millimeter: 81.49

Price Inventory : Available to order
Loading Price
QTY
P52-5MGT-15

COMPARE

P52-5MGT-15

Description
P52-5MGT-15 SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15

GATES

Part # 77091052

BDI # 1125789

Features

Pitch Diameter - Inch: 3.258
Flange Outside Diameter - Millimeter: 90.678
Inch - Metric: Metric
Outside Diameter - Inch: 3.213
Face Width - Millimeter: 17.526

Face Width - Inch: 0.69
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter: 82.753
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P80-20M-170

COMPARE

P80-20M-170

Description
7882-4070 ; POWERGRIP GT2/HTD SPROCKET

GATES

Part # 7882-4070

BDI # 1125893

Features

Pitch Diameter - Inch: 20.051
Flange Outside Diameter - Millimeter: 530.225
Inch - Metric: Metric
Outside Diameter - Inch: 19.881
Face Width - Millimeter: 181.102

Face Width - Inch: 7.13
Belt Pitch: 20 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type D2
Pitch Diameter - Millimeter: 509.295
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
F192-14MGT-55-3020 FF

COMPARE

F192-14MGT-55-3020 FF

Description
F192-14MGT-55-3020 FF SYNCHRONOUS PULLEY ; NON-RETURNABLE POWERGRIP GT2

GATES

Part # F192-14MGT-55-3020 FF

BDI # 23125612

Features

Pitch Diameter - Inch: 33.701
Inch - Metric: Metric
Outside Diameter - Inch: 33.575
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Power Grip GT | Cast Iron
Pitch Diameter - Millimeter: 856
Mounting Method: Bushed
Belt Width - Millimeter: 55

Price Inventory : Available to order
Loading Price
QTY