01EB300EX

COMPARE

01EB300EX

Description
COP.01E B 300 EX CYLINDRICAL ROLLER BRG ; ENCHANCED MEDIUM DUTY 3"

COOPER BEARING

Part # 01EB300EX

BDI # 17115988

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 31.8
Other Features: Single Row | Expansion Type | Enhanced Medium Duty

Inch - Metric: Inch
Outside Diameter - Inch: 5.25
Length Thru Bore - Millimeter: 61.2
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : In stock
$ 787.17 / each QTY
LSE211BR

COMPARE

LSE211BR

Description
LSE211BR INSERT BEARING ; RETAINED

TIMKEN

Part # LSE211BR

BDI # 20348305

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 31.8
Other Features: Single Row | Non-Expansion | Light Duty

Inch - Metric: Inch
Outside Diameter - Inch: 5.25
Length Thru Bore - Millimeter: 65
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
$ 694.33 / each QTY
MSE415BRHSAFQAATL

COMPARE

MSE415BRHSAFQAATL

Description
MSE415BRHSAFQAATL PILLOW BLK CYL RLR BRG ; 4-15/16" BORE 7.126"

TIMKEN

Part # MSE415BRHSAFQAATL

BDI # 20350649

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 114.3
Other Features: Single Row | Medium Duty | With Angled Split Support
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 19.5

Housing Material: Cast Iron
Mounting Method: Clamp Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 181

Price Inventory : Available to order
$ 4,751.81 / each QTY
01EBCP203EXAT

COMPARE

01EBCP203EXAT

Description
COP.01EBCP203EXAT PILLOW BLOCK UNIT ; ENCHANCED MEDIUM DUTY 2-3/16"

COOPER BEARING

Part # 01EBCP203EXAT

BDI # 17116173

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 104.78
Other Features: Single Row | Enhanced Medium Duty
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 9.2

Housing Material: Cast Iron
Mounting Method: Clamp Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 80

Price Inventory : Available to order
$ 1,450.97 / each QTY
01EB200EX

COMPARE

01EB200EX

Description
COP.01E B 200 EX CYLINDRICAL ROLLER BRG ; ENCHANCED MEDIUM DUTY 2"

COOPER BEARING

Part # 01EB200EX

BDI # 17115851

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Cylindrical Roller Bearing
Outer Race Width - Millimeter: 25.4
Other Features: Single Row | Expansion Type | Enhanced Medium Duty

Inch - Metric: Inch
Outside Diameter - Inch: 3.875
Length Thru Bore - Millimeter: 55.7
Outer Race Profile: Cylindrical
Mounting Method: Clamp Collar

Price Inventory : Available to order
$ 620.17 / each QTY