B322;048S17D2053
Description
B322 ; 048S17D2053 FAN/BLOWER MOTOR ; 1/6HP 1725RPM DP 48YZ 1/60/115V
Part # B322
BDI # 22325803
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.17HP
Other Features:
Current Rating 3.6 Ampere | 4 Poles
Mounting Method:
Resilient