25G-8M-36-MPB
Description
25G-8M-36-MPB TAPER LOCK SPROCKET ; NON-RETURNABLE 8M SERIES BELT 25 TEETH
Part # 20296046
BDI # 21507225
Features
Pitch Diameter - Inch:
2.506
Flange Outside Diameter - Millimeter:
67
Inch - Metric:
Metric
Outside Diameter - Inch:
2.443
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Conti Synchroforce Supreme Sprockets
Pitch Diameter - Millimeter:
63.66
Mounting Method:
Rough Bore
50B20H
Description
50B20H ROLLER CHAIN SPROCKET ; 20HT 4.320" OD 3/4" BORE 5/8" PITCH
Part # 50B20H
BDI # 745975
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Rough Bore