Page 1 of 4

Next

Compare
FC-SCM-300

COMPARE

FC-SCM-300

Description
FC-SCM-300 FLANGE BLK BALL BRG ; 3" BORE 7-1/2" BOLT CIRCLE 4 HOLE

DODGE

Part # 126182

BDI # 259151

Features

Cartridge Pilot Diameter - Inch: 6.378
Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.169
Nominal Bolt Circle Diameter Round - Inch: 7.5
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Medium Duty | Wide Inner Race
Global Part Number GPN: 550532
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 372.35 / each QTY
#126197 , F4B-SCM-300

COMPARE

#126197 , F4B-SCM-300

Description
F4B-SCM-300; 126197 FLANGED BLK BRG

DODGE

Part # 126197

BDI # 259164

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 59.538
Nominal Bolt Circle Diameter Round - Inch: 8.5
Housing Configuration: 1 Piece Solid

Other Features: Single Row | Medium Duty | Wide Inner Race
Global Part Number GPN: 551819
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
$ 343.59 / each QTY
P2B-SCM-300

COMPARE

P2B-SCM-300

Description
P2B-SCM-300; 126822 PILLOW BLK BRG

DODGE

Part # 126822

BDI # 259337

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 59.538
Other Features: Single Row | Medium Duty
Global Part Number GPN: 521831
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 9
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
$ 343.59 / each QTY
INS-SCM-300

COMPARE

INS-SCM-300

Description
INS-SCM-300 INSERT BALL BRG ; 3" BORE IR WID 5.512" OD

DODGE

Part # 123365

BDI # 258321

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 30
Other Features: Single Row | Medium Duty
Inch - Metric: Inch

Outside Diameter - Inch: 5.512
Length Thru Bore - Millimeter: 59.538
Outer Race Profile: Spherical
Global Part Number GPN: 560824
Mounting Method: Set Screw

Price Inventory : In stock
$ 268.96 / each QTY
300 HUB 3/4 X NO KEYWAY

COMPARE

300 HUB 3/4 X NO KEYWAY

Description
300 HUB 3/4 X NO KEYWAY COUPLING HUB ; 0.75" BORE X 2.9" DIA SHAFT HUB

MAGNALOY COUPLING

Part # M300024N

BDI # 601204

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : In stock
$ 53.33 / each QTY