ZN82207
Description
ZN82207 TAKE-UP ROLLER BEARING ; 2.4375" DIA BORE X 7-13/16" OAL CI
Part # 10416040
BDI # 18148469
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
0
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
1
Slot to Slot Distance - Millimeter:
0
Slot Width - Millimeter:
25.4
Other Features:
Double Row | Non-Expansion | Curved Slot | Clearance Seal
Housing Style:
Unit Only - Half Round Top Angle
Rolling Element:
Spherical Roller Bearing
FB3S216E
Description
FB3S216E FLANGED ROLLER BEARING ; 1" BORE 0" BOLT CIRCLE 3-HOLE
Part # 10422640
BDI # 574111
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
29.77
Nominal Bolt Circle Diameter Round - Inch:
0
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Intermediate Duty | Extended Inner Race
Global Part Number GPN:
556326
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Cast Iron
Mounting Method:
Set Screw
FB3S216EK75
Description
FB3S216EK75 FLANGED ROLLER BEARING ; 1" BORE 0" BOLT CIRCLE 3-HOLE
Part # 10440957
BDI # 580927
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
29.77
Nominal Bolt Circle Diameter Round - Inch:
0
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Flinger
Global Part Number GPN:
558335
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Nickel Plated Cast Iron
Mounting Method:
Set Screw