Page 1 of 86

Next

Compare
22220EMW33C3

COMPARE

22220EMW33C3

Description
22220EMW33C3 SPHERICAL RLR BRG ; 100MM BORE 180MM OD 46MM WD OPEN

TIMKEN

Part # 22220EMW33C3

BDI # 20054392

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.087
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 643.08 / each QTY
P2B-BASP-200

COMPARE

P2B-BASP-200

Description
P2B-BASP-200; 006055 PILLOW BLK BRG

DODGE

Part # 006055

BDI # 238937

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 101.6
Other Features: Babbitt Insert Bearing
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6

Housing Material: Cast Iron
Mounting Method: Shaft Mount
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 44.45

Price Inventory : In stock
$ 183.73 / each QTY
22216EJW33C3

COMPARE

22216EJW33C3

Description
22216EJW33C3 SPHERICAL RLR BRG ; 80MM ID 140MM OD 33MM WD ST CAGE

TIMKEN

Part # 22216EJW33C3

BDI # 1424214

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.512
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 307.72 / each QTY
24030 CC/C3W33

COMPARE

24030 CC/C3W33

Description
24030 CC/C3W33 SPHR ROLLER BRG ; 150MMX225MMX75MM

SKF

Part # 24030 CC/C3W33

BDI # 1419840

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.858
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 1,421.65 / each QTY
SB 22211 W33 SS

COMPARE

SB 22211 W33 SS

Description
SB 22211 W33 SS SPHERICAL ROLLER BEARING ; 55MMX100MMX25MM

MCGILL

Part # 0311006000

BDI # 344334

Features

Enclosure: 2 Seals
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 3.937
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Single Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 256.87 / each QTY