Page 1 of 4

Next

Compare
RA1031

COMPARE

RA1031

Description
RA1031 BEVEL GEAR SPEED REDUCER ; 1 TO 1 RATIO

BOSTON GEAR

Part # 49422

BDI # 170385

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 1750
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Single Reduction | Ground Alloy Steel Shaft | Prelubricated
Mounting Method: Direct Mounted
Overall Length - Inch: 6.03

Price Inventory : In stock
$ 656.89 / each QTY
C803806

COMPARE

C803806

Description
C803806 CROWN GEAR DRIVE ; 1" 3WAY

ZERO-MAX

Part # C803806

BDI # 21466020

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 1750
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Three Way Shaft
Mounting Method: Direct Mounted
Overall Length - Inch: 12

Price Inventory : In stock
$ 826.93 / each QTY
AD5 1/1 C F SP

COMPARE

AD5 1/1 C F SP

Description
AD5 1/1 C F SP BEVEL GEAR DRIVE ; NON-RETURNABLE CAST ALUMINUM

HUB CITY

Part # 0220-05407

BDI # 476746

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 1750
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Single Reduction | Precision Ball Bearing | Prelubricated
Mounting Method: Direct Mounted
Overall Length - Inch: 5.753

Price Inventory : In stock
$ 557.83 / each QTY
RA631

COMPARE

RA631

Description
RA631 BEVEL GEAR SPEED REDUCER ; 1 TO 1 RATIO

BOSTON GEAR

Part # 49418

BDI # 170381

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 1750
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Single Reduction | Ground Alloy Steel Shaft | Prelubricated
Mounting Method: Direct Mounted
Overall Length - Inch: 3.66

Price Inventory : Available to order
$ 486.57 / each QTY
RA1531

COMPARE

RA1531

Description
RA1531 BEVEL GEAR SPEED REDUCER ; 1 TO 1 RATIO

BOSTON GEAR

Part # 49426

BDI # 170389

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 1750
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Single Reduction | Ground Alloy Steel Shaft | Prelubricated
Mounting Method: Direct Mounted
Overall Length - Inch: 8.88

Price Inventory : Available to order
$ 1,019.12 / each QTY