FWA752D-1200E-B5-G
Description
FWA752D-1200E-B5-G WORM SPEED REDUCER ; NON-RETURNABLE
Part # W07090
BDI # 21577370
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
1.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
131.064
Nominal Center Distance - Inch:
5.16
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.78