FWA309A-150K-K
Description
FWA309A-150K-K WORM GEAR SPEED REDUCER ; NON-RETURNABLE
Part # 45596
BDI # 169079
Features
Mounting Frame:
Special
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
11.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
28.448
Other Features:
Double Reduction | Sub Fractional HP | Mobil SHC634 Synthetic Lubricant | No NEMA or IEC Standard Frame
Global Part Number GPN:
338821
Mounting Method:
Flange Mounted
Overall Length - Inch:
5
S863BR-150K-M1
Description
S863BR-150K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # F01359
BDI # 181130
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
11.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
29.972
Nominal Center Distance - Inch:
1.18
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
17.17
TW113A-150-EM5
Description
TW113A-150-EM5 WORM GEAR SPEED REDUCER ; NON-RETURNABLE SUB-FRACTIONAL
Part # 48949
BDI # 170162
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
11.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Double Reduction | Sub Fractional HP | No Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.5
WA309A-150K-K
Description
WA309A-150K-K WORM GEAR SPEED REDUCER ; NON-RETURNABLE
Part # 45576
BDI # 169059
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
11.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
28.448
Other Features:
Double Reduction | Sub Fractional HP
Global Part Number GPN:
339188
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.125
FWA309A-150K-G
Description
FWA309A-150K-G WORM GEAR SPEED REDUCER ; NON-RETURNABLE
Part # 45606
BDI # 169089
Features
Mounting Frame:
Special
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
11.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
28.448
Other Features:
Double Reduction | Sub Fractional HP | Mobil SHC634 Synthetic Lubricant | No NEMA or IEC Standard Frame
Global Part Number GPN:
338820
Mounting Method:
Flange Mounted
Overall Length - Inch:
5