M1125127.00

COMPARE

M1125127.00

Description
M1125127.00 AC GEARMOTOR ; PZ 180:1 9 4RPM 100LBIN 06HP 31

LEESON

Part # M1125127.00

BDI # 20187750

Features

Mounting Frame: 31
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 9.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 22.86
Nominal Center Distance - Inch: 0.9
Other Features: Other Mount Face Mounted | Permanent Split Capacitor Design | Optional Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 10.42

Price Inventory : Available to order
$ 646.27 / each QTY