C262B200N056L1

COMPARE

C262B200N056L1

Description
C262B200N056L1 SOLID SHAFT REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # 056C262B200L1A

BDI # 283894

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 8.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.548
Nominal Center Distance - Inch: 2.62
Other Features: Corrosion Resistant | Single Lip Seal
Mounting Method: Direct Mounted
Overall Length - Inch: 15.81

Price Inventory : Available to order
Loading Price
QTY