17S30H
Description
17S30H WORM GEAR REDUCER ; NON RETURNABLE HOLLOW SIZES 13-20
Part # 17S30H
BDI # 264266
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346452
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.22
35Q30R18
Description
35Q30R18 WORM GEAR REDUCER ; NON RETURNABLE SOLID SIZES 35-47
Part # 35Q30R18
BDI # 276771
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
349402
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.16
Features
Mounting Frame:
56C
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
349404
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.92
F715-30-B5-G
Description
F715-30-B5-G WORM SPEED REDUCER ; RIGHT ANGLE 56C
Part # 51912
BDI # 171425
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343520
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.065
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Single Reduction | Klubersynth UH1-6-640 Lubricant | Horizontal Input Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.06