Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
MM40BS72 QUH

COMPARE

MM40BS72 QUH

Description
MM40BS72 QUH PRECISION BALL BEARING ; EA = PAA/SET 40MM ID 72MM OD 60MM WD

TIMKEN

Part # MM40BS72 QUH

BDI # 1366833

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: Single Row | Angular Contact | Ball Screw Support | Super Precision | With Tighter Lateral Eccentricity
Cage Material: Phenolic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
$ 1,617.90 / each QTY
7213PJDTDF-H701

COMPARE

7213PJDTDF-H701

Description
7213PJDTDF-H701 ANG CONTACT BALL BRG ; 65MMX120MMX46MM

SKF

Part # 7213PJDTDF-H701

BDI # 18294478

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 29 Degree
Cage Material: Steel
Internal Clearance: CB
Snap Ring: No
Number of Bearings: 4 (1 Quadruplex Set)

Price Inventory : Available to order
$ 1,265.13 / each QTY