Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
15.469
Other Features:
Pre Lubricated
60BS11HT 1 1/4
Description
60BS11HT 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 1T HT 1-1/4" BORE
Part # 60BS11HT 1 1/4
BDI # 622698
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
With 2 Set Screw
Global Part Number GPN:
34073
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Finished Bore
40B11
Description
40B11 ROLLER CHAIN SPROCKET ; 1/2" P 11T 1/2" MIN PLAIN BORE
Part # 40B11
BDI # 620156
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.775
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.003
Global Part Number GPN:
36139
Pitch Diameter - Millimeter:
45.08
Mounting Method:
Rough Bore
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
6 DP
Other Features:
Plain Style | Type B | Minimum Bore 1 | Enlarged Pitch Diameter with Special Tooth Form
Global Part Number GPN:
671967
Pressure Angle:
14.5
60BS11 1
Description
60BS11 1 ROLLER CHAIN SPROCKET ; 3/4" P 11T 1" BORE
Part # 60BS11 1
BDI # 622691
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
With 2 Set Screw
Global Part Number GPN:
33248
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Finished Bore