Page 1 of 24

Next

Compare
FB4016 X 1

COMPARE

FB4016 X 1

Description
FB4016 X 1 CHAIN CPLG FLG ; 1" BORE 1-31/32" HUB DIA

DODGE

Part # 099105

BDI # 251518

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 2.818
Length Thru Bore - Millimeter: 28.575

Length Thru Bore - Inch: 1.125
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 875 RPM Without Cover
Hub Diameter - Millimeter: 50
Hub Diameter - Inch: 1.969
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 26.33 / each QTY
FB5016 X 1

COMPARE

FB5016 X 1

Description
FB5016 X 1 CHAIN CPLG FLG ; 1" BORE 2-1/2" HUB DIA

DODGE

Part # 099108

BDI # 251521

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 3.628
Length Thru Bore - Millimeter: 36.525

Length Thru Bore - Inch: 1.438
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 800 RPM Without Cover
Hub Diameter - Millimeter: 63.5
Hub Diameter - Inch: 2.5
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 35.23 / each QTY
FB5016 X 1 1/2

COMPARE

FB5016 X 1 1/2

Description
FB5016 X 1 1/2 CHAIN CPLG FLG ; 1-1/2" BORE 2-1/2" HUB

DODGE

Part # 099113

BDI # 251526

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 3.628
Length Thru Bore - Millimeter: 36.525

Length Thru Bore - Inch: 1.438
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 800 RPM Without Cover
Hub Diameter - Millimeter: 63.5
Hub Diameter - Inch: 2.5
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 35.23 / each QTY
B5016 RSB CHAIN CPLG FLG NO KS

COMPARE

B5016 RSB CHAIN CPLG FLG NO KS

Description
B5016 RSB CHAIN CPLG FLG NO KS ; FLEXIBLE CLOSE-COUPLED

DODGE

Part # 099152

BDI # 251562

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 3.628
Length Thru Bore - Millimeter: 36.525

Length Thru Bore - Inch: 1.438
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 800 RPM Without Cover
Hub Diameter - Millimeter: 63.5
Hub Diameter - Inch: 2.5
Coupling Type: Chain Coupling

Price Inventory : Available to order
$ 30.33 / each QTY
80SK16H

COMPARE

80SK16H

Description
80SK16H ROLLER CHAIN SPROCKET ; 1" P 16T HT BORE FOR SK BUSHING

MARTIN SPROCKET & GR

Part # 80SK16H

BDI # 625380

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 5.126
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.627
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN: 31144
Pitch Diameter - Millimeter: 130.2
Mounting Method: Bushed

Price Inventory : In stock
$ 87.85 / each QTY