50BTB16H
Description
50BTB16H ROLLER CHAIN SPROCKET ; 50 16 TEETH 1 ROW HT
Part # 80063419
BDI # 20642475
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Bushed
60BTB16H
Description
60BTB16H ROLLER CHAIN SPROCKET ; 60 16 TEETH 1 ROW HT
Part # 80063320
BDI # 20643673
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Bushed
40BTL16
Description
40BTL16 ROLLER CHAIN SPROCKET ; 40 16 TEETH 1 ROW HT
Part # 81018026
BDI # 20641427
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Bushed