Page 1 of 9

Next

Compare
HMK1025B

COMPARE

HMK1025B

Description
HMK1025B MITER GEAR ; 1" BORE 2-1/2" PITCH DIA 10 DP PITCH

MARTIN SPROCKET & GR

Part # HMK1025B

BDI # 608948

Features

Gear Style: Miter Gear
Pitch Diameter - Inch: 2.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 13.97

Face Width - Inch: 0.55
Pitch: 10 DP
Other Features: Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN: 666216
Pressure Angle: 20 Degree

Price Inventory : In stock
$ 89.64 / each QTY
50BTB25

COMPARE

50BTB25

Description
50BTB25 ROLLER CHAIN SPROCKET ; 5/8" P 25T BORE FOR 2012 BUSHING

MARTIN SPROCKET & GR

Part # 50BTB25

BDI # 621914

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Pitch Diameter - Inch: 4.987
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.323
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32140
Pitch Diameter - Millimeter: 126.66
Mounting Method: Bushed

Price Inventory : In stock
$ 61.67 / each QTY
40BTB25

COMPARE

40BTB25

Description
40BTB25 ROLLER CHAIN SPROCKET ; 1/2" 25T BORE FOR 1610 BUSHING

MARTIN SPROCKET & GR

Part # 40BTB25

BDI # 620132

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 3.989
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.258
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN: 32064
Pitch Diameter - Millimeter: 101.33
Mounting Method: Bushed

Price Inventory : In stock
$ 50.37 / each QTY
40B25

COMPARE

40B25

Description
40B25 ROLLER CHAIN SPROCKET ; 1/2" P 25T 5/8" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # 40B25

BDI # 620186

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 3.989
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.258
Global Part Number GPN: 36154
Pitch Diameter - Millimeter: 101.33
Mounting Method: Rough Bore

Price Inventory : In stock
$ 26.36 / each QTY
D40B25H

COMPARE

D40B25H

Description
D40B25H ROLLER CHAIN SPROCKET ; 1/2" P 25T HT DOUBLE 5/8" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D40B25H

BDI # 607747

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Pitch Diameter - Inch: 3.989
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.258
Other Features: Duplex Type
Global Part Number GPN: 30602
Pitch Diameter - Millimeter: 101.33
Mounting Method: Rough Bore

Price Inventory : In stock
$ 70.12 / each QTY