60BTB28
Description
60BTB28 ROLLER CHAIN SPROCKET ; 3/4" P 28T BORE FOR 2012 BUSHING
Part # 60BTB28
BDI # 623429
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
6.698
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.106
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32198
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.912
Flange Outside Diameter - Millimeter:
141.224
Inch - Metric:
Metric
Outside Diameter - Inch:
4.802
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
124.765
Mounting Method:
Bushed
60SK28
Description
60SK28 ROLLER CHAIN SPROCKET ; 3/4" P 28T BORE FOR SK BUSHING
Part # 60SK28
BDI # 623661
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
6.698
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.106
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31088
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Bushed
50BS28 1 7/16
Description
50BS28 1 7/16 ROLLER CHAIN SPROCKET ; 5/8" P 28T 1-7/16" BORE
Part # 50BS28 1 7/16
BDI # 621517
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.582
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.922
Other Features:
With 2 Set Screw
Global Part Number GPN:
34530
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Finished Bore
8MX-28S-12
Description
8MX-28S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
Part # 77181028
BDI # 1117371
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
81.534
Inch - Metric:
Metric
Outside Diameter - Inch:
2.744
Face Width - Millimeter:
15.24
Face Width - Inch:
0.6
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
71.298
Mounting Method:
Bushed