P29-8M-50F
Description
P29-8M-50F IDLER PULLEY ; SYNCHRONOUS BELT 25.4MM BORE 50MM BW 29T
Part # P29-8M-50F
BDI # 21437032
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
52.4
Face Width - Inch:
2.063
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.859
Length Thru Bore - Millimeter:
53.975
Belt Pitch:
8 MM
Other Features:
Used with SO3 Idler Shaft
Belt Width - Millimeter:
50
SS 8MX-29S-21 MPB
Description
SS 8MX-29S-21 MPB SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77699229
BDI # 1132681
Features
Pitch Diameter - Inch:
2.907
Flange Outside Diameter - Millimeter:
78.486
Inch - Metric:
Metric
Outside Diameter - Inch:
2.844
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
73.838
Mounting Method:
Rough Bore
Belt Width - Millimeter:
21
8MX-29S-21
Description
8MX-29S-21 SYNCHRONOUS PULLEY ; 8MM PITCH 21MM BELT W 29GROVES
Part # 77182029
BDI # 1117378
Features
Pitch Diameter - Inch:
2.907
Flange Outside Diameter - Millimeter:
78.486
Inch - Metric:
Metric
Outside Diameter - Inch:
2.844
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Type AF
Pitch Diameter - Millimeter:
73.838
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.625
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.898
Global Part Number GPN:
36158
Pitch Diameter - Millimeter:
117.475
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
4.624
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.898
Other Features:
Simplex Type
Global Part Number GPN:
569379
Pitch Diameter - Millimeter:
117.46
Mounting Method:
Rough Bore