50B31

COMPARE

50B31

Description
50B31 ROLLER CHAIN SPROCKET ; 50 CHAIN 31 TEETH 1 ROW NO HT

MARTIN SPROCKET & GR

Part # 50B31

BDI # 621979

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 6.178
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.521
Global Part Number GPN: 36258
Pitch Diameter - Millimeter: 156.92
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 39.44 / each QTY
60A31

COMPARE

60A31

Description
60A31 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 60A31

BDI # 622623

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 7.413
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.826
Global Part Number GPN: 31793
Pitch Diameter - Millimeter: 188.3
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 33.80 / each QTY
P31-14MGT-40

COMPARE

P31-14MGT-40

Description
P31-14MGT-40 SYNCHRONOUS PULLEY ; 31GROVES 14MM P 40MM W

GATES

Part # 77114031

BDI # 1125615

Features

Pitch Diameter - Inch: 5.439
Flange Outside Diameter - Millimeter: 155.194
Inch - Metric: Metric
Outside Diameter - Inch: 5.329
Face Width - Millimeter: 45.974

Face Width - Inch: 1.81
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 138.151
Mounting Method: Bushed

Price Inventory : Available to order
$ 109.84 / each QTY