40B32FH X 1-3/16
Description
40B32FH X 1-3/16 ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PIT 32T B-STYLE FB W/HT
Part # 40B32FH X 1-3/16
BDI # 17159269
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.376
Other Features:
With 2 Set Screw
Global Part Number GPN:
38770
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Finished Bore
328MT50AF-L55S1J
Description
328MT50AF L55S1J ; POR THT HIGH TORQUE TYPE PULLEY
Part # 328MT50AF-L55S1J
BDI # 924455
Features
Pitch Diameter - Inch:
3.208
Inch - Metric:
Metric
Outside Diameter - Inch:
3.156
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
L5 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Locking Sleeve
Belt Width - Millimeter:
50
100B32 REBORED TO 2IN
Description
100B32 REBORED TO 2IN SPROCKET ; ROLLER CHAIN SPROCKET 1-1/4IN PITCH
Part # 100B32 REBORED TO 2IN
BDI # 21515880
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.753
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.441
Pitch Diameter - Millimeter:
323.92
Mounting Method:
Finished Bore
328MT50AF-F1.625
Description
328MT50AF F1.6250 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 328MT50AF-F1.625
BDI # 924439
Features
Pitch Diameter - Inch:
3.208
Inch - Metric:
Metric
Outside Diameter - Inch:
3.156
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50
328MT50AF-F1.750
Description
328MT50AF F1.7500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 328MT50AF-F1.750
BDI # 924440
Features
Pitch Diameter - Inch:
3.208
Inch - Metric:
Metric
Outside Diameter - Inch:
3.156
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
81.483
Mounting Method:
Finished Bore
Belt Width - Millimeter:
50
Belt Style:
8M-50