P34-8MGT-50
Description
P34-8MGT-50 SYNCHRONOUS PULLEY ; 50MM BELT W 8MM BELT PIT 8M-50
Part # 77085034
BDI # 1125651
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
97.003
Inch - Metric:
Metric
Outside Diameter - Inch:
3.355
Face Width - Millimeter:
53.34
Face Width - Inch:
2.1
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Bushed
60BS34 1 1/8
Description
60BS34 1 1/8 ROLLER CHAIN SPROCKET ; 3/4" P 34T 1-1/8" BORE
Part # 60BS34 1 1/8
BDI # 623025
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.129
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.544
Other Features:
With 2 Set Screw
Global Part Number GPN:
33565
Pitch Diameter - Millimeter:
206.477
Mounting Method:
Finished Bore
50BS34 1
Description
50BS34 1 ROLLER CHAIN SPROCKET ; 50 CHAIN 34T B-HUB ONE SIDE 1" FB
Part # 50BS34 1
BDI # 621571
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.774
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.12
Other Features:
With 2 Set Screw
Global Part Number GPN:
33214
Pitch Diameter - Millimeter:
172.05
Mounting Method:
Finished Bore
50BTL34H-2012
Description
50BTL34H-2012 ROLLER CHAIN SPROCKET ; BUSHED 50 CHAIN 34T B-HUB ONE SIDE
Part # 104715
BDI # 252341
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.774
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.12
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
567997
Pitch Diameter - Millimeter:
172.05
Mounting Method:
Bushed