8MX-41S-21

COMPARE

8MX-41S-21

Description
8MX-41S-21 SYNCHRONOUS PULLEY ; 8MM PITCH 21MM BELT W 41GROVES

GATES

Part # 77182041

BDI # 1117430

Features

Pitch Diameter - Inch: 4.11
Flange Outside Diameter - Millimeter: 114.808
Inch - Metric: Metric
Outside Diameter - Inch: 4.047
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Type BF
Pitch Diameter - Millimeter: 104.394
Mounting Method: Bushed

Price Inventory : Available to order
$ 112.20 / each QTY
8MX-41S-36

COMPARE

8MX-41S-36

Description
8MX-41S-36 SYNCHRONOUS PULLEY ; 8MM PITCH 21MM BELT W 41GROVES

GATES

Part # 77183041

BDI # 1117431

Features

Pitch Diameter - Inch: 4.11
Flange Outside Diameter - Millimeter: 114.808
Inch - Metric: Metric
Outside Diameter - Inch: 4.047
Face Width - Millimeter: 42.164

Face Width - Inch: 1.66
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Type AF
Pitch Diameter - Millimeter: 104.394
Mounting Method: Bushed

Price Inventory : Available to order
$ 122.41 / each QTY