8MX-41S-36

COMPARE

8MX-41S-36

Description
8MX-41S-36 SYNCHRONOUS PULLEY ; 8MM PITCH 21MM BELT W 41GROVES

GATES

Part # 77183041

BDI # 1117431

Features

Pitch Diameter - Inch: 4.11
Flange Outside Diameter - Millimeter: 114.808
Inch - Metric: Metric
Outside Diameter - Inch: 4.047
Face Width - Millimeter: 42.164

Face Width - Inch: 1.66
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Type AF
Pitch Diameter - Millimeter: 104.394
Mounting Method: Bushed

Price Inventory : Available to order
$ 122.41 / each QTY
8MX-41S-21

COMPARE

8MX-41S-21

Description
8MX-41S-21 SYNCHRONOUS PULLEY ; 8MM PITCH 21MM BELT W 41GROVES

GATES

Part # 77182041

BDI # 1117430

Features

Pitch Diameter - Inch: 4.11
Flange Outside Diameter - Millimeter: 114.808
Inch - Metric: Metric
Outside Diameter - Inch: 4.047
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Type BF
Pitch Diameter - Millimeter: 104.394
Mounting Method: Bushed

Price Inventory : Available to order
$ 112.20 / each QTY
60A41

COMPARE

60A41

Description
60A41 ROLLER CHAIN SPROCKET ; 3/4" P 41T 15/16" MIN PLAIN BORE A PLATE

MARTIN SPROCKET & GR

Part # 60A41

BDI # 622635

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Pitch Diameter - Inch: 9.798
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.219
Global Part Number GPN: 31803
Pitch Diameter - Millimeter: 248.86
Mounting Method: Rough Bore

Price Inventory : Available to order
$ 44.09 / each QTY