Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
281.102
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
54.102
Face Width - Inch:
2.13
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed
60SF60
Description
60SF60 ROLLER CHAIN SPROCKET ; 3/4" P 60T BORE FOR SF BUSHING
Part # 60SF60
BDI # 623645
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
14.33
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31072
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Bushed
8MX-60S-62
Description
8MX-60S-62 SYNCHRONOUS PULLEY ; 8MM PITCH 60T 2.441" BELT W
Part # 77186060
BDI # 1117461
Features
Pitch Diameter - Inch:
6.015
Flange Outside Diameter - Millimeter:
163.068
Inch - Metric:
Metric
Outside Diameter - Inch:
5.952
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
152.781
Mounting Method:
Bushed
50A60
Description
50A60 ROLLER CHAIN SPROCKET ; 5/8" P 60T 15/16" MIN PLAIN BORE A PLATE
Part # 50A60
BDI # 621204
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Global Part Number GPN:
31762
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Rough Bore
8MX-60S-36
Description
8MX-60S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36
Part # 77183060
BDI # 1117460
Features
Pitch Diameter - Inch:
6.015
Flange Outside Diameter - Millimeter:
163.068
Inch - Metric:
Metric
Outside Diameter - Inch:
5.952
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
152.781
Mounting Method:
Bushed