3/8IN ADAPTA FLEX RED 200PSI
Description
3/8X500 PLANT 200 RED ; AIR AND MULTI-PURPOSE HOSE 500'/REEL
Part # 32041319
BDI # 18201734
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.66
Outside Diameter - Millimeter:
16.764
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 3 Inch
Typical Use:
Agriculture | Construction | Industry | In-Plant Operation | Light Agricultural Spraying | Mining | Vehicle Repair
Inside Diameter - Millimeter:
9.525
Color:
Red
3/8IN LOL GRAY AIR AND MP HOSE 300PSI
Description
3/8XRL PLANT XTRM 300 LOL GRY ; AIR AND MULTI-PURPOSE HOSE 300FT/REEL
Part # 32011126
BDI # 18201616
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.63
Outside Diameter - Millimeter:
16.002
Other Features:
High Tensile Synthetic Textile Cord Braid | Bend Radius 3 Inch
Typical Use:
Construction | Industrial
Inside Diameter - Millimeter:
9.525
Color:
Gray
3/8IN ADAPTA FLEX RED 300PSI
Description
3/8X500 PLANT 300 RED ; AIR AND MULTI-PURPOSE HOSE 500'/REEL
Part # 32041325
BDI # 18201736
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.67
Outside Diameter - Millimeter:
17.018
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 3 Inch
Typical Use:
Agriculture | Construction | Industry | In-Plant Operation | Light Agricultural Spraying | Mining | Vehicle Repair
Inside Diameter - Millimeter:
9.525
Color:
Red
3/8IN DURO FLEX AIR AND MP 300PSI 600FT
Description
3/8X500 PLANT+ 300 ; AIR AND MULTI-PURPOSE HOSE 500'/REEL
Part # 32000007
BDI # 18201580
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.73
Outside Diameter - Millimeter:
18.542
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 2.07 Inch
Typical Use:
Industrial
Inside Diameter - Millimeter:
9.525
Color:
Red
6MXTX100REEL
Description
6MXT X100REEL HYDRAULIC HOSE ; 70348 3/8" ID
Part # 46579800
BDI # 23710009
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.68
Outside Diameter - Millimeter:
17.3
Other Features:
4800 PSI | 330.9 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Typical Use:
High-Pressure Hydraulic Oil Lines
Inside Diameter - Millimeter:
9.5
Color:
Black