21604-01-300

COMPARE

21604-01-300

Description
GBC.21604-01-300 RADIAL BALL BEARING ; 0.375"X1"X0.312" SINGLE ROW

GENERAL BEARING

Part # 21604-01-300(GBC)

BDI # 425961

Features

Enclosure: Open
Outer Race Width - Millimeter: 7.95
Other Features: Unground | Full Complement
Inch - Metric: Inch
Outside Diameter - Inch: 1

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 270677
Internal Special Features: No
Snap Ring: No
Rolling Element: Ball Bearing

Price Inventory : In stock
$ 4.59 / each QTY
H28512-300R

COMPARE

H28512-300R

Description
H28512-300R 3/4IN CLEARFORCE-R HOSE ; 300FT/REEL

WEATHERHEAD

Part # H28512-300R

BDI # 21464738

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.031
Outside Diameter - Millimeter: 26.187
Other Features: 600 PSI Min Brust Pressure | 2 Spiral
Typical Use: Spraying and Conveying Fertilizer and Pesticides | Food and Beverage Dispensing | Powdered Food Manufacturing | Bottling Plants | Dish Washer | Water and Bilge Lines | Washdown Hose | Air | Water

Inside Diameter - Millimeter: 19.05
Color: Clear

Price Inventory : Available to order
$ 0.94 / Foot QTY
3/4IN LOL GRAY AIR AND MP HOSE 300PSI

COMPARE

3/4IN LOL GRAY AIR AND MP HOSE 300PSI

Description
3/4IN LOL GRAY AIR AND MP HOSE 300PSI ; 3/4" ID 1.06" OD RUBBER 225FT/REL

GATES

Part # 32011129

BDI # 18201619

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.06
Outside Diameter - Millimeter: 26.924
Other Features: High Tensile Synthetic Textile Cord Braid | Bend Radius 7 Inch
Typical Use: Construction | Industrial

Inside Diameter - Millimeter: 19.05
Color: Gray

Price Inventory : Available to order
$ 2.83 / Foot QTY
10M3KX50FT

COMPARE

10M3KX50FT

Description
10M3K X50FT HYDRAULIC HOSE ; NON-RETURNABLE 50FT/REL

GATES

Part # 46574877

BDI # 1090509

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.98
Outside Diameter - Millimeter: 24.892
Other Features: 2 High Tensile Steel Wire Braid | Bend Radius 4 Inch | Burst Pressure 12000 PSI
Typical Use: Automotive

Inside Diameter - Millimeter: 15.875
Color: Black

Price Inventory : Available to order
$ 6.77 / box QTY