Features
Component:
Spider
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
1.07
Outside Diameter - Millimeter:
27.178
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
31.5 | 37.3In-Lbs
16XL037
Description
16XL037 SYNCHRONOUS BELT PULLEY ; 3/8" BELT WID 1/5"CH BELT PIT XL STYLE
Part # 16XL037
BDI # 615949
Features
Pitch Diameter - Inch:
1.019
Flange Outside Diameter - Millimeter:
31.699
Inch - Metric:
Inch
Outside Diameter - Inch:
0.999
Face Width - Millimeter:
10.922
Face Width - Inch:
0.43
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Global Part Number GPN:
573847
Pitch Diameter - Millimeter:
25.87
25B12
Description
25B12 ROLLER CHAIN SPROCKET ; 1/4" P 12T 1/4" MIN PLAIN BORE
Part # 25B12
BDI # 617859
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
0.966
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.083
Global Part Number GPN:
36074
Pitch Diameter - Millimeter:
24.536
Mounting Method:
Rough Bore