Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN:
454928
Number of Rows of Rollers:
Single Row
NN 3005 K/SP
Description
NN 3005 K/SP CYL ROLLER BRG ; 25MM BORE 47MM OD 16 WID
Part # NN 3005 K/SP
BDI # 1419695
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
455283
Number of Rows of Rollers:
Double Row
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4468
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
11
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3922
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
3/4INX500FT INSTA-GRIP 300 GREY
Description
3/4INX500FT INSTA-GRIP 300 GREY HOSE ; MP 500FT/REL
Part # 3/4INX500FT INSTA-GRIP 300 GREY
BDI # 423104
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.07
Outside Diameter - Millimeter:
27.178
Other Features:
1 Synthetic Yarn Braid | High Oil Resistance | Use with Push-on Fitting | 10FT Minimum Length | Maximum 4 Piece | Bend Radius 6 Inch
Typical Use:
General Industrial | Low Pressure Hydraulic Pneumatic System | Maintenance and Automotive Assembly | Shop Air System
Inside Diameter - Millimeter:
19.05
Color:
Gray