1008 X 3/4-KW
Description
1008 X 3/4-KW TL BUSHING ; 3/4" BORE 1.386" OD 7/8" LTB
Part # 117150
BDI # 256179
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.386
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Outside Diameter - Millimeter:
35.204
Bore - Millimeter:
19.05
Bore - Inch:
0.75
Other Features:
Keyway on ID
Global Part Number GPN:
459773
Bushing Series:
1008
Features
Thread Size:
0.781-32
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Outside Diameter - Millimeter:
34.925
Other Features:
Low Carbon Steel
Threads per Inch:
32
Nominal Thickness - Inch:
0.385
Nominal Thickness - Millimeter:
9.779
Features
Thread Size:
0.781-32
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Outside Diameter - Millimeter:
34.925
Other Features:
Hardened Alloy Steel | Self Locking | Heat Stabilized Nylon Collar
Threads per Inch:
32
Nominal Thickness - Inch:
0.406
Nominal Thickness - Millimeter:
10.312
Features
Thread Size:
M20 X 1
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Outside Diameter - Millimeter:
32
Other Features:
Carbon Steel | Self Locking | Bone Fibre Compression Collar
Nominal Thickness - Inch:
0.394
Nominal Thickness - Millimeter:
10
Features
Thread Size:
0.781-32
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Outside Diameter - Millimeter:
34.925
Other Features:
Precision
Threads per Inch:
32
Nominal Thickness - Inch:
0.385
Nominal Thickness - Millimeter:
9.779