S60032RSFG1

COMPARE

S60032RSFG1

Description
S60032RSFG1 DEEP GROOVE BALL BEARING ; 17MM SS SOLID FOOD GRADE SOLID LUBE

NTN

Part # S60032RSFG1

BDI # 21563147

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 10
Other Features: Deep Groove | Food Grade Solid Lubricate
Inch - Metric: Metric
Outside Diameter - Inch: 1.378

Maximum Capacity / Filling Slot: No
Cage Material: Stainless Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
$ 73.24 / each QTY
K3150-16X100

COMPARE

K3150-16X100

Description
K3150-16X100 FOOD AND BEVERAGE HOSE ; 1" PVC MUST ORDER IN 100FT INCREMENTS

KURIYAMA

Part # K3150-16X100

BDI # 20288396

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.3
Outside Diameter - Millimeter: 33.02
Other Features: Polyester Spiral Yarn | Non Toxic | Self Extinguishing | Silicone Free | 75 PSI at 122 Deg F
Typical Use: Air Breathing Line | Air and Water Line | Deionized Water | Food and Beverage Dispensing | Liquid Food Product | Powdered Food Product | Potable Water Transfer | Pneumatic Line | Packaging Machine

Inside Diameter - Millimeter: 25.4
Color: Crystal Clear

Price Inventory : In stock
$ 246.16 / REEL QTY
K3130-16X100

COMPARE

K3130-16X100

Description
K3130-16X100 FOOD/BEVERAGE HOSE ; 1" ID X 1.375" OD CRYSTAL CLR PVC

KURIYAMA

Part # K3130-16X100

BDI # 20291815

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.375
Outside Diameter - Millimeter: 34.925
Other Features: Polyester Spiral Yarn | Non Toxic | Self Extinguishing | Silicone Free | 85 PSI at 122 Deg F
Typical Use: Air Breathing Line | Food and Beverage | Powdered Food Product | Potable Water Transfer | Pneumatic Line | Packaging Machine

Inside Diameter - Millimeter: 25.4
Color: Crystal Clear

Price Inventory : Available to order
$ 3.44 / roll QTY
K7160-16X100

COMPARE

K7160-16X100

Description
K7160-16X100 FOOD/BEVERAGE VAC HOSE ; 1" IDX1.297" ODX100' CRYSTAL CLR PVC

KURIYAMA

Part # K7160-16X100

BDI # 21443426

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.297
Outside Diameter - Millimeter: 32.944
Other Features: Spring Steel Wire Helix | Smooth Bore | Self Extinguishing | Silicone Free | 29.9 Inch HG Vacuum Rating | Chemical Resistant | 35 PSI at 122 Deg F
Typical Use: Air and Water Supply Line | Air Breathing Line | Car Wash Application | Coolant Line | Deionized Water System | Food and Beverage Dispensing | Full Vacuum Line | Industrial Vacuum Pump | Pneumatic Part Transfer

Inside Diameter - Millimeter: 25.4
Color: Crystal Clear

Price Inventory : Available to order
$ 324.61 / REEL QTY